Part#:
Catalog Order Number: MA101841232
Mfr#: 00-051131-06975-6
Manufacturer: 3M
Weight: 1.506 lbs.
Product Name: 3M(tm) Heavy-Duty Duct Tape 3939
Description: 2" x 60 yds; Heavy Duty; For General Use; For Jobs like Containment Sealing to Masking for Sandblast Overspray Protection
Shopping
Price: $13.25
Inventory: In stock
Request catalog Catalog Page:
catalog page 319 319
Order Qty:
Add
Find Similar Part i


Specifications
TypeDuct TapeWidth [Min]
Width [Max]Width2 in
Length [Min]Length [Max]
Length60 ydColorSilver
GradeThickness [Min]
Thickness [Max]Thickness9 mil
Adhesion Strength55 oz/inTensile
Adhesion to Primed SteelAdhesion to Steel
Applicable MaterialsApplication
Base MaterialChemical Compound
ElongationLength Type
Letter HeightLong-Term Temperature Resistance
Manufacturer NameMaterial
Packing TypePressure [Min]
Pressure [Max]Pressure
QuantityResistance (Chemical)
SeriesShort-Term Temperature Resistance
Specific Gravity (Text)Temperature Range [Min]
Temperature Range [Max]Tensile Strength (2)
AdhesivePaper Weight

Product Information
Applications
  • Hanging polyethylene drapes for containment activities, industrial masking and sandblast overspray protection
  • Patching, reinforcing, moisture proofing, sealing, splicing and temporary repair
  • Useful in convention industry for holding and seaming carpet padding, taping down cords and hinging poster board panels
  • Features
  • Offers easy tear and conformability
  • Individual roll wrap preserves integrity of the roll for less waste
  • High-tack adhesive for good quick stick to many surfaces
  • Polyethylene film over cloth scrim that resists moisture to prolong tape bond
  • Compliances
  • Meets UL® 723, ASTM E84


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®