Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA1590256
Mfr#: 14010
Manufacturer: CRC Industries, Inc.
Weight: 11.004 lbs.
Product Name: Wasp & Hornet Killer PLUS(tm) Insecticide
Description: 20 oz Aerosol Trigger; Sprays Over 20 Feet; Fast Acting
Shopping
Price: $7.66
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 341 341
Order Qty:
Add
Find Similar Part i


Specifications
Type of ChemicalInsecticideContainer Size20.0 oz
Container TypeAerosol w/ TriggerCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Flash PointInsect Type
Manufacturer NameNet Fill14.0 oz
Packing TypeVOC Content
ApplicationChlorinated SolventsNo
Dielectric StrengthOver 47,600 VEPA Registered
Plastic SafeSafe on most plastics  

Product Information
Description
Fast-acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and spiders on contact.
Applications
  • Electric and power utility areas
  • Installation sites
  • Bridge and tower maintenance areas
  • Cable and wire installation sites
  • Industrial plant grounds
  • Features
  • Ergonomic trigger provides greater control, even with gloved hands
  • The choice of power utility and telecommunications professionals
  • Kills on contact from up to 20' away
  • Contains no chlorinated solvents
  • The only wasp and hornet killer in the industry to offer a SD[L]™, a current SDS printed on the reverse side of the product label
  • Safe on most plastics
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®