MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 03081
Item#: 101844173
Manufacturer: CRC Industries, Inc.
Weight: 1.083 lbs.
Product Name: Food Grade Machine Oil
Description: 16 oz Aerosol; USDA/FDA Rated; Safe On All Surfaces
Shopping
Price: $9.49
Inventory: In stock
Request catalog Catalog Page:
catalog page 143 143
Order Qty:
Add
You may also need: Lubricants, Industrial Soaps & Dispensers
Find Similar Part i


Specifications
Container Size16.0 ozContainer TypeAerosol
USDA/FDAFDA 21 CFR 178.3570
NSF H1
Base OilWhite Oil
ISO Viscosity GradeISO-46Additives
Applicable MaterialsApplicationFood Machinery
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundColor
Corrosion ResistantFill Amount
LubricantNet Fill11.0 oz
NSFOdor
Packing TypeResistance (Chemical)
Specific Gravity (Text)Temp Range
Temperature Range [Min]Temperature Range [Max]
TypeViscosity @ 100°F S.U.S.
Viscosity @ 210°F S.U.S.Viscosity @ Temp (Nom)
VOC ContentAnti Wear/Lubricity
Fire Point200 °FFlash Point170 °F
SAE No.20Series03081

Product Information
Description
Food grade machine oil penetrates and loosens rust, scale, dirt and corrosion to free parts and fasteners.
Applications
  • All food processing equipment directly exposed to food products
  • Scales
  • Fans
  • Carts
  • Galleys
  • Bottle fillers
  • Chutes
  • Conveyors
  • Racks
  • Ovens
  • Stoves
  • Mixers
  • Freezers
  • Rails
  • Cooking appliances
  • Features
  • With exclusive Perma-Lock actuator
  • Contains no silicone
  • Odorless
  • Colorless
  • 360° spray valve can be sprayed from any position
  • Safe for metal, wood, plastic or painted surfaces
  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
  • LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • Compliances
  • Meets FDA regulation 21 CFR 178.3570
  • NSF H1 registered for incidental food contact
  • Zero VOC


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®