MSDS Sheet
MSDS Sheet

Printer Friendly Version of Page

Item Details
Part#: Part#: 05346
Item#: 101850702
Manufacturer: CRC Industries, Inc.
Weight: 1 lbs.
Product Name: Ice-Off® Windshield Spray De-Icer
Description: 12 fl oz; Melts Ice, Snow, and Frost on Contact
Shopping
Price:
Request catalog Catalog Page:
catalog page 267 267
Order Qty:
Add
Find Similar Part i


Specifications
Type of ChemicalLiquid De-icerContainer Size16.0 oz
Container TypeAerosolApplicable Materials
Capacity VolumeCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Chemical CompoundFill Amount
Freezing PointFull Cure Time
Insect TypeLength [Min]
Length [Max]Length
Manufacturer NameNet Fill12.0 oz
OdorPungentPacking Type
RemovesResistance (Chemical)
Specific Gravity (Text)Temp Range
Thickener TypeType
VOC ContentWidth [Min]
Width [Max]Width
ApplicationAutomotiveBrand
Chlorinated SolventsColor
Dielectric StrengthEPA Registered
Flash Point54 °FIncluded
Ozone Depletion PotentialPlastic Safe
ResidueSize (text)
Temperature Range [Min]Temperature Range [Max]
Water-Resistant  

Product Information
Applications
  • Automobiles
  • Headlights
  • Locks
  • Windows
  • Features
  • Melts ice, snow and frost on contact
  • Harmless to car finish
  • Thaws frozen locks
  • Effective to sub-zero temperatures


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®