Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 2125-06
Item#: 1601324
Manufacturer: Gojo
Weight: 1.017 lbs.
Product Name: MICRELL® NXT® SPACE SAVER(tm) Dispenser
Description: Dove Gray Dispenser; Use for 1000 mL MICRELL® NXT® Refills
Shopping
Price: $13.80
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeDispensersContainer Size1000.0 mL
Container TypeDispenserSystem
(Print) Color(Print)Product Name
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
Length [Min]Length [Max]
LengthPacking Type
QuantityRemoves
Sheets per Roll/PackSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Towel TypeType
Use ForDispensersUse w/ Part No.
Use With1000 mL MICRELL® NXT® RefillsUse With Dispensers
VOC ContentDepth [Max]
DepthHeight [Min]
Height [Max]Height
Manufacturer NameSoil Type
Towel SizeWidth [Min]
Width [Max]Width

Product Information
Description
Durable, high performance systems that optimize space utilization. Refills are SANITARY SEALED™.
Applications
  • Ideal for applications with limited wall space
  • Use where decor or usage levels demand smaller dispensers
  • Features
  • Much smaller footprint than traditional 800 mL dispensers, yet holds 1,000 mL of product
  • Uses 1,000 mL NXT® refills
  • Compact design
  • Compliances
  • Fully ADA depth and push compliant


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®