Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 2220-08
Item#: 1601349
Manufacturer: Gojo
Weight: 1.5 lbs.
Product Name: PURELL® NXT® MAXIMUM CAPACITY(tm) Dispenser
Description: Dove Gray Dispenser; Use for 2000 mL PURELL® NXT® Refills
Shopping
Price: $13.80
Inventory: In stock
Request catalog Catalog Page:
catalog page 352 352
Order Qty:
Add
Find Similar Part i


Specifications
Soap TypeDispensersContainer Size2000.0 mL
Container TypeDispenserSystem
(Print) Color(Print)Product Name
Acidity (pH)Capacity Volume
Cleaner TypeFlash Point
For DispenserFor Model No.
Length [Min]Length [Max]
LengthPacking Type
QuantityRemoves
Sheets per Roll/PackSpecific Gravity [Min]
Specific Gravity [Max]Specific Gravity
Towel TypeType
Use ForDispensersUse w/ Part No.
Use With2000 mL PURELL® NXT® RefillsUse With Dispensers
VOC ContentDepth [Max]
DepthHeight [Min]
Height [Max]Height
Manufacturer NameSoil Type
Towel SizeWidth [Min]
Width [Max]Width

Product Information
Description
Durable, high performance systems that optimize space utilization. Refills are SANITARY SEALED™.
Applications
  • Ideal for high traffic areas
  • Ideal for locations where frequent servicing is difficult or impractical
  • Features
  • One-hand push operation
  • Holds 2,000 mL of product, twice the capacity of traditional dispensers of similar size
  • Helps ensure that employees, guests, and tenants will not run out of product
  • Requires refilling half as often, saving time and money
  • Compliances
  • ADA compliant


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®