Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: M3R
Item#: 101857218
Manufacturer: Apex Tool Group Wiss
Weight: 0.875 lbs.
Product Name: Metalmaster® Compound Action Snip
Description: 9 3/4" Length; 1 1/2" Cut Length; Left, Right, Straight Cut; Metalmaster® Compound Action Snip
Shopping
Price: $17.24
Inventory: In stock
Request catalog Catalog Page:
catalog page 19 19
Order Qty:
Add
Find Similar Part i


Specifications
Snip TypeMetalmaster® Compound ActionCut StyleLeft, Right, Straight
Length [Min]Length [Max]
Length9 3/4 inLength of Cut1 1/2 in
Cooper FamilyWIS001 - SnipsCutting Capacity1
GripGrip ColorYellow
Manufacturer NameType

Product Information
Description
Wiss® snips are made of extra tough and wear-resistant special molybdenum steel, which provides the extra service required by the compound lever action to withstand the severe strain of cutting heavy stock or curves.
Applications
  • Plumbing
  • Heating and cooling
  • Electrical
  • Roofing
  • Metal works
  • Features
  • Cuts with half the effort required of conventional snips
  • Cuts acute angles, complex patterns and perfect circles in galvanized steel up to 18 gauge


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®