Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7100111
Item#: 1688766
Manufacturer: Cooper Hand Tools Cooper Tool
Weight: 3.8 lbs.
Product Name: 776-G Series Eye Nuts
Description: 776-G Series Eye Nut; 4 1/2" Outer Size
Shopping
Price: $47.34
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Bail Size1 inBase Height
Cooper FamilyCAM011 - FittingsEye Inner Dia.
Eye Outer Size4 1/2 inEye Size8
FinishHeight [Min]
Height [Max]Height
Hole Center to Flange DistanceInner Length3 1/2 in
Inner Width [Min]2 1/8 inInner Width [Max]2 1/2 in
Inner WidthLoad Capacity [Min]
Load Capacity [Max]Load Capacity
Manufacturer NameMaterialForged Carbon Steel
Maximum Load3800 lb@45 °
5320 lb@30 °
8360 lb@15 °
15200 lb@0 °
Mounting
Overall Length [Min]Overall Length [Max]
Overall Length5 13/16 inShank Diam
Shank LengthThread - TPI or Pitch
Thread Lead1 5/16 inThread Size1 1/4 in (UNC)



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®