Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 7100102
Item#: 1688775
Manufacturer: Cooper Hand Tools Cooper Tool
Weight: 0.08 lbs.
Product Name: 776-G Series Eye Nuts
Description: 776-G Series Eye Nut; 1 1/4" Outer Size
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Bail Size 1/4 inBase Height
Cooper FamilyCAM011 - FittingsEye Inner Dia.
Eye Outer Size1 1/4 inEye Size1A
FinishHeight [Min]
Height [Max]Height
Hole Center to Flange DistanceInner Length1.06 in
Inner Width [Min] 19/32 inInner Width [Max] 3/4 in
Inner WidthLoad Capacity [Min]
Load Capacity [Max]Load Capacity
Manufacturer NameMaterialForged Carbon Steel
Maximum Load210 lb@45 °
295 lb@30 °
465 lb@15 °
850 lb@0 °
Mounting
Overall Length [Min]Overall Length [Max]
Overall Length1 21/32 inShank Diam
Shank LengthThread - TPI or Pitch
Thread Lead 11/32 inThread Size5/16 in (UNC)



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®