Part#: Part#: DP4
Item#: 101848308
Manufacturer: Dart Controls Inc.
Weight: 1.355 lbs.
Product Name: Potentiometer
Description: Digital Potentiometer
Notes: Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shopping
Price: $391.62
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Analog/DigitalDigitalSpeeds0 - 100 %
Voltage Rating120
240
  

Product Information
Description
A microprocessor-based digital speed potentiometer that can directly replace a conventional three wire analog speedpot or motorized speedpot for most AC and DC drives.
Applications
  • For use with most AC or DC drive systems where precise, repeatable speed setting is desired
  • Features
  • Displays percent of motors full speed
  • Universal power supply
  • One model for both 120 VAC and 240 VAC
  • Rugged screw type terminal strip
  • Large 1/2" LED display
  • Programmable for virtually any unit of measure
  • Electrically isolated common signal
  • Easy to install in industry standard 1/8" DIN cut-out dimensions


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®