Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 65E40
Item#: 101848375
Manufacturer: Dart Controls Inc.
Weight: 1.1 lbs.
Product Name: 65 Series Battery Operated DC Motor Speed Control
Description: 1 1/4 HP @ 24 V or 1 15/16 HP @ 36 V; Chassis Mount; 24VDC or 36VDC; Analog; Non-Regenerative; w/No Option(s)
Shopping
Price: $541.92
Inventory: Available
Lead Time:  Lead Time Info 1 - 3 Days
Order Qty:
Add
Find Similar Part i


Specifications
PhaseSingle PhaseEnclosureChassis
Armature Voltage24 VDC
36 VDC
Analog/DigitalAnalog
Control TypeNon-RegenerativeHorsepower Rating1 1/4 - 1 15/16 hp
Input Voltage24
36
Braking CapabilityNo
Horsepower Rating @ 180 VDC OutputHorsepower Rating @ 90 VDC Output
Maximum HP1 1/4 hp@24 V
1 15/16 hp@36 V
Reversing CapabilityNo
Series65 SeriesArmature Output Current [Max]36 A
Armature Output CurrentCooling Type
Depth [Max]Depth1.7 in
Height [Min]Height [Max]
Height7 inWidth [Min]
Width [Max]Width3.7 in
Installed OptionsNoneMounting Height6 1/2 in
Mounting Width1 3/4 inShunt Field Power Supply
Plug in Horsepower ResistorSpeed Range

Product Information
Description
A high performance control for 12, 24, and 36 V battery powered equipment providing smooth control with high efficiency. The 65 Series is a pulse width modulated battery control's advance design permits a substantial increase in the equipment running time between charges over conventional techniques.<P> The adjustable current limit feature protects the control, battery and motor from sustained overloads. The higher capacity models also provide thermal protection.<P> Dart's 65 Series control is designed for heavy-duty battery operated PM motors, such as: power floor scrubbers, small personnel carriers, AGV's, agricultural sprayers and a vast variety of portable equipment.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®