Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: V935LB2075AB6A0Z
Item#: 1870783
Manufacturer: Parker Hannifin Corp.
Weight: 0.75 lbs.
Product Name: V-9 Series Four-Way Pilot Operated Valve
Description: Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve; 0.16 CV Flow; 1/4" NPT; Zinc Body; 120 VAC, 60 Hz; Nitrile Seals; Coil Termination: Molded Leads; Class B; 10 Watts
Shopping
Price: $250.90
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Function4-WayValve FunctionAir
Hydraulic Fluid
Inert Gas
Flow PatternNormally Closed, Normally Open Non-Neutral PositionActuationPilot Operated
Connection Size1/4Body MaterialZinc
Voltage Rating120 VAC, 60 HzCoil TerminationLeads
Coil TypeConnection TypeNPT
Seal MaterialBuna-NSeriesV-9
Solenoid EnclosureNoneVoltage Type
Watt Rating10 WActuation Pressure (psi)
Actuator Dia.Actuator Port Size
Actuator TypeAir/Inert Gas Pressure Differential [Max]
Coil CurrentCoil InsulationClass B
Coil StyleMoldedCompatible FluidsAir
Hydraulic Fluids
Inert Gas
Cryogenic Fluid Pressure Differential [Max]Cv Flow [Min]
Cv Flow [Max]Cv Flow0.16
Exhaust Cv FlowFluid Temperature [Max]
Gas Capacity Btu/Hour [Max]Light Oil Pressure Differential [Max]
Mechanical OptionsModel No.
Operating Pressure Differential [Min]0 psiOperating Pressure Differential [Max]75 psi
Operating Temperature [Min]Operating Temperature [Max]
Operating TemperatureOrifice Size 3/32 in
Oxygen Pressure Differential [Max]Pressure Cv Flow
Steam Pressure Differential [Max]Valve TypeN/A
Water Pressure Differential [Max]  

Product Information
Features
  • Up to 600 cpm
  • AC response time approximately 4 to 8 milliseconds to open or close
  • Compliances
  • UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
  • For details, consult your local Applied® service center


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®