* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: V935LEF2100AB6A0Z Item#: 1870785
Manufacturer:
Parker Hannifin Corp.
Weight:
0.75 lbs.
Product Name:
V-9 Series Four-Way Pilot Operated Valve
Description:
Series V-9 4-Way Normally Closed, Normally Open Non-Neutral Position Pilot Operated Solenoid Valve; 0.105 CV Flow; 1/4" NPT; Zinc Body; 120 VAC, 60 Hz; Nitrile Seals; Coil Termination: Molded Leads; Class B; 10 Watts
Price:
Contact Local Service Center
Inventory:
Available
Lead Time:
2 - 3 Weeks
Function 4-Way Valve Function Air Hydraulic Fluid Inert Gas Flow Pattern Normally Closed, Normally Open Non-Neutral Position Actuation Pilot Operated Connection Size 1/4 Body Material Zinc Voltage Rating 120 VAC, 60 Hz Coil Termination Leads Coil Type Connection Type NPT Seal Material Buna-N Series V-9 Solenoid Enclosure None Voltage Type Watt Rating 10 W Actuation Pressure (psi) Actuator Dia. Actuator Port Size Actuator Type Air/Inert Gas Pressure Differential [Max] Coil Current Coil Insulation Class B Coil Style Molded Compatible Fluids Air Hydraulic Fluids Inert Gas Cryogenic Fluid Pressure Differential [Max] Cv Flow [Min] Cv Flow [Max] Cv Flow 0.105 Exhaust Cv Flow Fluid Temperature [Max] Gas Capacity Btu/Hour [Max] Light Oil Pressure Differential [Max] Mechanical Options Model No. Operating Pressure Differential [Min] 0 psi Operating Pressure Differential [Max] 100 psi Operating Temperature [Min] Operating Temperature [Max] Operating Temperature Orifice Size 1/16 in Oxygen Pressure Differential [Max] Pressure Cv Flow Steam Pressure Differential [Max] Valve Type N/A Water Pressure Differential [Max]
Footnote:
Full adjustable flow at both exhausts and inlets.
Features Up to 600 cpm AC response time approximately 4 to 8 milliseconds to open or close Compliances UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations For details, consult your local Applied® service center