Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: ZTB102ZM
Item#: 1919726
Manufacturer: MRC Bearing Service
Weight: 1 lbs.
Product Name: Marathon® Series Tapped Base Pillow Block
Description: Corrosion-Resistant Tapped Base Pillow Block; 1 1/8" Shaft; 1 11/16" Base to Center; 3" Bolt Hole Spacing; Setscrew Locking Inner Ring; ZMaRC® Coated Insert; Non-Relubricatable; Cast Iron, ZMaRC® Coated Housing
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchPillow Block TypeTapped Base
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 1/8 inCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension1 11/16 in
Locking DeviceSetscrew Locking CollarBase Length4 1/4 in
Base Width1 5/8 inBearing TypeBall Bearing
Bolt Hole Spacing3 inEnd TypeOpen End
Housing MaterialCast Iron - ZMaRC® CoatedLubricationNon-Relubricatable
Mounted Unit DutyCorrosion Resistant-Duty
Normal-Duty
Seal TypeContact Seals
Base HeightN/ABearing DesignNon-Expansion
Bolt Hole Spacing Range [Min]3 inBolt Hole Spacing Range [Max]3 in
Bolt Holes2Dynamic Capacity
Housing Construction1 PieceHousing Length
Adapter AssemblyAxial Load [Max]
Axial LoadBearing InsertRRZ1102BRR
BoltBolt Hole Length
Bolt Hole SizeBolt Hole Spacing - Width [Min]
Bolt Hole Spacing - WidthBolt Hole Width
Bolt Size7/16-14Center of Bearing to Back of Inner Ring
Center of Bearing to End of CoverCenter of Bearing to Front of Inner Ring
Collar ExtensionCollar No.
Collar O.D.Color
Dynamic Load Rating4380 lbfHousing Height3 3/8 in
Housing No.Housing Radial Load
Housing WidthInsert TypeZMaRC® Coated Insert
Length Through BoreLock Nut
Lock WasherLub Fitting Type
Misalignment RangeOuter Ring Size206
Overall WidthPedestal
Pre LubricantRadial Internal Clearance Specification
RPM [Min]RPM [Max]
RPMSAF Series
SeriesMarathon® SeriesShaft Diameter - Large End
Shaft Diameter - Small EndSize Code
Special FeaturesStabilizing Ring
Static Load Rating [Max]2520 lbfTemperature Range [Min]
Temperature Range [Max]Total Float
Triple SealUSDA/FDA



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®