Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: P2BE207R
Item#: 101883922
Manufacturer: Dodge
Weight: 19.84 lbs.
Product Name: Type E-XTRA(tm) Pillow Block
Description: 2 7/16" Shaft; 2 3/4" Base to Center; Springlok™ Collar; 8 3/8" to 8 5/8" Bolt Spacing; Heavy-Duty; Contact Seals; 2-Bolt Non-Expansion Pillow Block
Shopping
Price: $397.08
Inventory: In stock
Request catalog Catalog Page:
catalog page 423 423
Order Qty:
Add
You may also need: Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchPillow Block TypeThru-Bolt
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.2 7/16 inCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension2 3/4 in
Locking DeviceSpringlok(tm) CollarBase Length10 1/2 in
Base Width2 7/8 inBearing TypeTapered Roller Bearing
Bolt Hole Spacing8 1/2 inEnd TypeOpen End
Housing MaterialCast IronLubricationRelubricatable
Mounted Unit DutyHeavy-DutySeal TypeContact Seals
Base Height1 5/8 inBearing DesignNon-Expansion
Bolt Hole Spacing Range [Min]8 3/8 inBolt Hole Spacing Range [Max]8 5/8 in
Bolt Holes2Dynamic Capacity
Housing Construction1 PieceHousing Length
Adapter AssemblyN/AAxial Load [Max]
Axial LoadBearing Insert
BoltBolt Hole Length 7/8 in
Bolt Hole Size 7/8 inBolt Hole Spacing - Width [Min]
Bolt Hole Spacing - WidthBolt Hole Width
Bolt Size5/8 inCenter of Bearing to Back of Inner Ring
Center of Bearing to End of CoverCenter of Bearing to Front of Inner Ring
Collar ExtensionCollar No.
Collar O.D.4 1/16 inColor
Dynamic Load RatingHousing Height5 1/2 in
Housing No.Housing Radial Load
Housing WidthInsert TypeSteel Insert
Length Through Bore4 inLock NutN/A
Lock WasherN/ALub Fitting Type
Misalignment RangeOuter Ring Size
Overall WidthPedestal
Pre LubricantRadial Internal Clearance Specification
RPM [Min]RPM [Max]
RPMSAF Series
SeriesShaft Diameter - Large End
Shaft Diameter - Small EndSize Code
Special FeaturesStabilizing RingN/A
Static Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Total Float
Triple SealN/AUSDA/FDA

Product Information
Description
High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
Applications
  • Aggregate
  • Conveyors
  • Load out
  • Cement
  • Features
  • Case-hardened rollers and races
  • Interchangeable mounting dimensions with ball bearings
  • Single rubber lip contacting seals
  • Provides added protection against contamination
  • Factory lubed, sealed and adjusted
  • Springlok 65° setscrew mounting
  • Easy installation and maintenance


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®