Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: F35SK
Item#: 2060616
Manufacturer: Deltrol Fluid Products
Weight: 1.98 lbs.
Product Name: Flow Control With Knurl Knob
Description: Steel Flow Control w/Knurl Knob; 3/4" Port; 12 gpm; 5,000 psi
Shopping
Price: $66.84
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Port Size3/4Rated Flow [Max]
Rated Flow12 gal/minAdjustment TypeKnob
Body MaterialSteelFlow Path
Flow SettingPort TypeNPT
Pressure [Min]Pressure [Max]5000 psi
PressureRelief
Cracking Pressure [Min]Cracking Pressure [Max]
Cracking PressureFlow (Controlled)
Flow (Free)No. of Ports
O-Ring MaterialOrifice Size
Reverse FlowSeal MaterialViton
Spool Material  

Product Information
Description
In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
Features
  • <b>Maximum operating pressure:</b>
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®