* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: 35B36 Item#: 2102366
Manufacturer:
Dodge
Weight:
1.7 lbs.
Product Name:
B Style Sprocket
Description:
35 Single Strand Chain, 36 Teeth, B Style, Steel Sprocket
Inch/Metric Inch Chain No. 35 No. of Teeth 36 Outside Dia. [Min] Outside Dia. [Max] Outside Dia. 4.511 in No. of Strands Across 1 Chain Pitch 3/8 in Hardened Teeth Without Hardened Teeth Sprocket Style B Bore Range [Min] 5/8 in Bore Range [Max] N/A Bore Range Hub Dia. 2 1/4 in Length Through Bore 7/8 in Material Steel Face Width [Min] Face Width [Max] Face Width Hub Length Thru 0.707 in Hub Projection Keyway Pitch Diameter [Min] Pitch Diameter [Max] Pitch Diameter 4.303 in Series Width Across Teeth 0.168 in
Description Features Easy installation Fits shaft securely Allows exact ratio/rating required Benefits Increased wear life Equalizes wear between large and small sprocket Offers greater resistance against abrasive wear Extends chain life Compliances Meets ANSI standards.