Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 9-65276
Item#: 2105657
Manufacturer: Craftsman Tool
Weight: 8 lbs.
Product Name: Caster Sets
Description: 2 Rigid And 2 Swivel w/Brake Caster Set; 5" Diameter; 2" Wide; Plastic Wheels
Shopping
Price: $54.94
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Caster Type2 Rigid
2 Swivel
Wheel Dia.5 in
Tread Width2 inWheel MaterialPlastic
Wheel BrakeYesCapacity Wt. [Min]
Capacity Wt. [Max]Capacity Wt.
Manufacturer NameType
Wheel Width [Max]Wheel Width

Product Information
Features
  • Chrome-plated finish
  • Two casters swivel with brake and two are rigid
  • Includes
  • Mounting hardware
  • Mounting instructions


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®