Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
409,501 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: TXT415AT
Item#: 100818229
Manufacturer: Dodge
Weight: 145 lbs.
Product Name: Torque-Arm(tm) Shaft Mount Reducer
Description: Size 400 Torque Arm Shaft Mounted Speed Reducer; 15:1 Ratio; Taper Bushed
Shopping
Price: $3472.93
Inventory: In stock
Order Qty:
Add
You may also need: Tapered Gear Reducer Bushings
Find Similar Part i

Additional Info  Additional Info:  Installation and Replacement Parts Manual (472 KB)

Specifications
AGMA Unit Size207Ratio15:1
Drive TypeTorque ArmMfr. Unit SizeTXT4
Installed OptionsN/AOutput (Shaft or Bore) SizeN/A
Box Length10 3/8 inBox Height15 1/8 in
Box Width6 1/8 inDrive Shaft Size
Input HP @ 120 rpm [Max]Input HP @ 70 rpm [Max]
Output Bushing Bore Range [Min]1 7/16 inOutput Bushing Bore Range [Max]2 7/16 in
Output StyleTaper BushedInput Shaft1 7/16 in



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®