Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 236 3.6KG PL
Item#: 2140043
Manufacturer: Dow Corning Corp.
Weight: 7.938 lbs.
Product Name: 236 Dispersion Coating
Description: 3.6 Kg Pail; Release Coating for Protecting Surfaces from Weathering, Corrosion & Dirt
Shopping
Price: $163.44
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cure By-ProductOximeTemperature Range [Min]-40 °F
Temperature Range [Max]300 °FSkin-Over Time85 min
ColorWhiteContainer Size3.6 kg
Container TypePailDurometer, Shore A23
Oil ResistancePoor  

Product Information
Caution
May stress-crack polycarbonate Test plastics before use May discolor brass and copper
Features
  • Excellent release
  • Weather-resistant
  • Excellent electrical insulator
  • Cures at room temperature on exposure to moisture in air


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®