Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 17Q40L56
Item#: 2141426
Manufacturer: Dodge
Weight: 28 lbs.
Product Name: Tigear-2® Quilled Input Left &/or Right Output Worm Gear Reducer
Description: 1 3/4" Center Distance; 56C Frame; 40:1 Ratio; 5/8" C-Face Quilled Input; 7/8" Left Output Shaft
Shopping
Price: $458.66
Inventory: In stock
Request catalog Catalog Page:
catalog page 572 572
Order Qty:
Add
Find Similar Part i

Length: 24"
Additional Info  Additional Info:  Specifications (24 KB), Accessories (1 MB), Parts Breakdown (1 MB)

Specifications
Input (Shaft or Bore) Size 5/8 inOutput (Shaft or Bore) Size 7/8 in
Ratio40:1Input ConfigurationC-Face Quilled
Output ConfigurationLeft OutputCenter Distance1 3/4 in
Frame Size56COutput RPM44 rpm@1750 rpm
Input HP0.6 hp@1750 rpmThermal Input Horsepower
Thermal Output TorqueOutput Torque627 in lb@1750 rpm
Max. Overhung LoadMax. Thrust Load
Base to Centerline of Input ShaftBase to Centerline of Output Shaft
Box Height5.85 inBox Length5 1/2 in
Box Width4.89 inHousing MaterialCast Iron
Washdown DutyBolt Center Length
BaseBearing Type
Installed OptionsLubricationSynthetic

Product Information
Features
  • Totally enclosed, ventless sealing system
  • Factory-filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures
  • Left, right, or hollow output shafts
  • Options
  • Base kits
  • Tie rods
  • Output brackets
  • Compliances
  • Synthetic lubricant meets H1 food grade requirements


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®