± 2% of reading or 2° C (3.5° F) for targets above -1° C (30° F) to 275° C (525° F) (with instrument stable between 23 - 25° C) ± 3° C (5° F) for targets between -18° C (0° F) to -1° C (30° F)
Thermometer Batteries
9V Alkaline
Thermometer Emissivity
Fixed at 0.95
Thermometer Optical Resolutions
8:1 Distance to Spot Size Ratio
Thermometer Range
-18° C to 275° C (0° to 525° F)
Thermometer Repeatability
± 2% of reading or 2° C (3.5° F) whichever is greater
Thermometer Resolution
0.2° C (0.5° F)
Product Information
Description
Created for industrial, HVAC, and facility maintenance. Rugged True RMS multimeter with a bulit in thermometer to troubleshoot electrical and electromechanical problems plus a laser guided, noncontact infrared thermometer for measuring rotating or energized equipment. Includes test leads, temperature probe and a durable carrying case.
Features
<b>Fluke 179 True-RMS Digital Multimeter with Temperature</b>
True-RMS voltage and current in a rugged package
1,000 VAC and VDC ranges
Larger, easy-to-read display
0.09% accuracy
Current measurements to 10 A, 20 A for 30 seconds
Resistance and continuity
Frequency and capacitance
Min/Max to capture intermittent readings
Built-in thermometer - probe included
Cat III 1000 V, CAT IV 600 V measurement category.
Limited lifetime warranty
<b>Fluke 61 Infrared Thermometer</b>
Safely measures temperature on rotating or energized equipment
Bright laser beam provides easy targeting
Simple to use
Shock-absorbing holster increases ruggedness
Celsius or Fahrenheit readout
0.2 °C (0.5 °F) resolution for precise readings
Backlight for use in dark areas
Automatic sleep mode extends battery life
Alkaline batteries provide 4,000 typical measurements
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.