Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
409,501 Items
 
 Active Shopping Cart
Cart Total:
Line Items: 0
View Cart
 

Quick Order Pad

 Locate Service Center
Enter Ship-To ZIP Code:
Search
 Web Technical Support
For questions contact the Help Desk:
P: 1-800-655-6552
E: techsupport@applied.com
Tips & Troubleshooting
Feedback/Report Errors
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: P550388
Item#: 100180906
Manufacturer: Donaldson
Weight: 2.2 lbs.
Product Name: Low Pressure Spin-On Filter Element
Description: Low Pressure Hydraulic Spin-On Filter for Series SP50/60 (LPS05) & SP80/90 & SP100/120; Cellulose #10 Media; Buna-N Seal; Standard Design; 6.7" Long
Shopping
Price: $19.63
Inventory: In stock
Request catalog Catalog Page:
catalog page 750 750
Order Qty:
Add
You may also need: Filter Assemblies, Filter Housings
Find Similar Part i


Specifications
Element DescriptionHydraulic Spin-OnFilter SeriesSP50/60
SP80/90
Media TypeCellulose #10Length [Min]
Length [Max]Length6.7 in
O.D. [Min]O.D. [Max]
O.D.5 inThread Size1 1/2
Beta 1000 Rating50 µmBeta 200 Rating
Beta 75 RatingBeta Rating
Collapse Rating100 psiDT Part No.
Efficiency Beta1000Element TypeLow Pressure Filter
Filter DesignStandardPrimary Application10 Micron
Donaldson LPS05 Assy
Furn Gskt=P170894
Gresen
P171189
Vickers
Element Burst RatingFits Assembly Model
Head AssemblyHousing
I.D.N/AMediaCellulose
Media NameNo. 10Micron Rating50 µm
Pressure [Min]Pressure [Max]
PressureSeal MaterialBuna-N
Thread PitchThread TypeUN
Threads per Inch16Use WithBIFK10
Dmic Part No.N/AFairey Arlon Part No.FA5710
Gresen Part No.K23018Hycon Part No.MFE160102
LHA Part No.SPE5010Moog Part No.07160174
Norman Ultraporis Part No.510Pall Part No.N/A
Parker Part No.926169PTI Part No.F4E050CCB
Schrader Part No.N/AStauff Part No.N/A
Vickers Part No.941107Zinga Part No.SE10

Footnote: Standard final filter. (Cellulose Media)

Product Information
Description
Return line filters are used for general system protection. Return filters should be sized to handle the highest surge flows. Element selection is determined by the lowest requirement component in the system.
General
Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2015 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®