Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: L92002
Item#: 223066
Manufacturer: Oil-Dri Corp. of America
Weight: 12 lbs.
Product Name: Resorb(tm) Universal Pads & Rolls...
Description: Middle Weight Resorb Universal Roll; 1 per box
Shopping
Price: $93.13
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width29 1/2 inLength [Min]
Length [Max]Length150 ft
MaterialCotton Based FiberMaterial Wt.Middle
Quantity1 per boxTypeRoll
Height [Min]Height [Max]
Height  

Product Information
Features
  • Made from 85% post-industrial recycled cotton fibers
  • Cotton-based material is a natural alternative to polypropylene
  • Capture and recycle liquids
  • Hand wringable, re-usable, sponge like absorption
  • Versatile material is soft, pliable and easily cuts to fit any tight spot
  • Fire-resistant; passes the ASTM E84 flame spread test


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®