Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: L92850
Item#: 223071
Manufacturer: Oil-Dri Corp. of America
Weight: 10 lbs.
Product Name: Resorb(tm) Universal Pads & Rolls...
Description: Heavy Weight Resorb Universal Pads; 100 per box
Shopping
Price: $65.19
Package Quantity: 100 Piece
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Width [Min]Width [Max]
Width15 inLength [Min]
Length [Max]Length19 in
MaterialCotton Based FiberMaterial Wt.Heavy
Quantity100 pads per boxTypePad
Height [Min]Height [Max]
Height  

Product Information
Features
  • Made from 85% post-industrial recycled cotton fibers
  • Cotton-based material is a natural alternative to polypropylene
  • Capture and recycle liquids
  • Hand wringable, re-usable, sponge like absorption
  • Versatile material is soft, pliable and easily cuts to fit any tight spot
  • Fire-resistant; passes the ASTM E84 flame spread test


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®