Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: 60SYNRB
Item#: 101942262
Manufacturer: Renold Jeffrey Chain
Weight: 10.4 lbs.
Product Name: Synergy(tm) Chain
Description: #60 Chain; Single Strand; Riveted; 3/4" Pitch; Carbon Steel; ANSI Synergy™ Chain; 10 Foot Box
Shopping
Price: $17.26
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
catalog page 554 554
Order Qty:
Add
You may also need: Finished Bore Roller Chain Sprockets, Bushed Roller Chain Sprockets, Reborable Roller Chain Sprockets, Sprocket Idlers, ANSI Links
Find Similar Part i


Specifications
Chain Pitch 3/4 inChain TypeANSI
No. of Strands Across1MaterialCarbon Steel
Chain ConstructionRivetedChain No.60
DutyStandard-DutyPackage Type10 Foot Box
Pins & RollersStandardSelf-LubricatingNo
Side BowNoBreaking Load
Link Plates Height0.713 inPin Diameter0.235 in
Pin Length (Lc)Pin Length (Lr)
Pin MaterialCarbon SteelPin Overall Length0.996 in
Roller Dia.0.468897 in
0.469 in
Roller Width0.495 in
Chain Series60, 60-2, 60-3, 60-4, 60-6, 60-8Link Plates Thickness0.094 in
No. of PitchesRated Working Load [Max]
Rated Working LoadUltimate Strength (Force) [AVERAGE]7030 lbf

Product Information
Features
  • Supplied virtually dry to the touch for easy installation, but should be lubricated in application
  • End-softened pins allow for quick and easy disassembly without damaging the chain
  • Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
  • Unique pin and bushing design extends wear life nearly six times longer than other chains
  • Enhanced fatigue and wear performance make it one of the most reliable chains on the market


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®