Two-piece, screwed-body, medium pressure (1,500 to 2,000 psi CWP/150 psi WSP) carbon steel ball valves for hydraulic, petroleum and general industrial applications. Valves have carbon steel body (forged 1 1/4" to 2"; bar stock 1/4" to 1") with corrosion-resistant phosphate coating, chrome-plated steel ball, reinforced PTFE and female NPT end connections.
Applications
Hydraulic
Petroleum
General industrial service
Features
Blowout-proof stem
Adjustable packing
Quality valve manufactured in U.S.A.
Specifications
<b>Pressure Rating (RTFE seats):</b>
2,000 psi CWP (nonshock) 1/4" to 1"
1,500 psi CWP (nonshock) 1 1/4" to 2"
<b>Temperature Range:</b>
RTFE seats: -20 °F to 425 °F
Delrin, Nylon seats: -20 °F to 180 °F
<b>End Type:</b> Threaded
<b>Handle:</b> Lever with vinyl grip
316 stainless steel trim
Lockout handle kit
Gull wing handle (1/4" to 1" sizes)
Options
Stainless trim
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.