Part#:
Catalog Order Number: MA101883353
Mfr#: EL123APBP
Manufacturer: Energizer
Weight: 0.06 lbs.
Product Name: Energizer Photo Battery
Description: Photo Batteries
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $5.65
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cell Type123Battery TypePhoto
Voltage3Battery Capacity1300
TerminalDia. [Min]
Dia. [Max]Dia.17.1 mm
Height [Min]Height [Max]34 1/2 mm
HeightLength [Min]
Length [Max]Length
Manufacturer NameMaterial
QuantityTemperature Range [Min]
Temperature Range [Max]Used With
WeightWidth [Min]
Width [Max]Width

Product Information
Applications
  • Predominantly used in film cameras
  • Also used in high-end flashlights and several medical devices
  • Features
  • Advanced lithium technology for exceptional power
  • Stellar product performance
  • Operates well in extreme temperatures (-40 °F to 140 °F)
  • Estimated shelf life of up to 10 years


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®