Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#:
Catalog Order Number: MA101967517
Mfr#: 1209
Manufacturer: Energizer
Weight: 1.35 lbs.
Product Name: Eveready Heavy-Duty Battery
Description: 6V Heavy Duty Battery
Notes: NOT REGULATED BY GROUND SHIPMENT
Shopping
Price: $3.06
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Cell Type6VBattery TypeIndustrial Heavy-Duty
Voltage6Battery Capacity10,000
TerminalCoil SpringDia. [Min]
Dia. [Max]Dia.
Height [Min]Height [Max]112 mm
HeightLength [Min]
Length [Max]66.7 mmLength
Manufacturer NameMaterial
QuantityTemperature Range [Min]
Temperature Range [Max]Used With
WeightWidth [Min]
Width [Max]66.7 mmWidth

Product Information
Features
  • Premium power at an economical price
  • Suitable for moderate to heavy drains or regular use
  • No added mercury
  • Excellent leakage resistance - even after three years of storage
  • An environmentally responsible battery that can be disposed of with regular trash
  • 10-year shelf life
  • Does not contain any ozone-depleting substances


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®