Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: UX1LLS12
Item#: 2413203
Manufacturer: Flexco
Weight: 0.054 lbs.
Product Name: Unibar Fasteners
Description: #UX-1 430 Stainless Hook; 12" Long; Belt Thickness Range of 1/8"-5/32"; 3" Minimum Pulley Diameter
Shopping
Price: $47.04
Inventory: In stock
Order Qty:
Add
Find Similar Part i


Specifications
Belt Thickness Range1/8 in to 5/32 inFastener SeriesUX-1
Fastener TypeHookLength [Min]
Length [Max]Length12 in
Material430 StainlessMinimum Pulley Diameter3 in
Hardware TypeFastener  

Product Information
Caution
Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
Features
  • Patented Safety Strip covers hook points to protect user's fingers
  • Eliminated tangling in box
  • Hook legs held parallel, easing the meshing of belt ends and insertion of connecting pins
  • Eliminates risk of a single hook dislodging
  • Welded bar creates a flat, finished splice, eliminating belt wave
  • Spreads shock loads to protect individual hooks under abusive applications
  • Can easily be cut to appropriate length
  • Can be ordered in special lengths up to 60"


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®