Part#:
Catalog Order Number: MA101926910
Mfr#: 50-048011-08293-1
Manufacturer: 3M
Weight: 1.5 lbs.
Product Name: Scotch-Brite(tm) General Purpose Scouring Pad
Description: 6" x 9"; Mineral Abrasive; Green; Synthetic Fiber; Replaces Steel Wool and Metal Sponges; Box of 20
Shopping
Price: $1.70
Buy Quantity: Details
Inventory: In stock
Request catalog Catalog Page:
283
Order Qty:
Add
Find Similar Part i


Specifications
TypeHand PadColorGreen
Dia. [Min]Dia. [Max]
Dia.Length [Min]
Length [Max]Length
Package SizePad MaterialSynthetic Fiber
Size (text)6 in x 9 inThickness [Min]
Thickness [Max]Thickness
Width [Min]Width [Max]
WidthApplicable Materials
Machining Speed  

Product Information
Description
Synthetic scouring pad is excellent for common cleaning jobs. Performs well on kitchen equipment, walls, railings, floors, desks, stairways, counters and maintenance equipment.
Features
  • Use it for everyday cleaning of most cooking utensils and equipment
  • It replaces steel wool and metal sponges and won’t leave metal slivers in hands or food
  • Non-rusting and resilient


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®