Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA2572113
Mfr#: RAK1
Manufacturer: Fafnir
Weight: 1.98 lbs.
Product Name: RAK Series Cast Iron Pillow Block
Description: 1" Shaft, 1.3125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
Shopping
Price: $70.79
Inventory: In stock
Request catalog Catalog Page:
catalog page 470 470
Order Qty:
Add
You may also need: Safety Glasses
Find Similar Part i


Specifications
Inch/MetricInchPillow Block TypeThru-Bolt
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.1 inCenter Line to Base Dimension [Min]
Center Line to Base Dimension [Max]Center Line to Base Dimension1 5/16 in
Locking DeviceEccentric Locking CollarBase Length5 1/2 in
Base Width1 15/32 inBearing TypeBall Bearing
Bolt Hole Spacing4 1/8 inEnd TypeOpen End
Housing MaterialCast IronLubricationRelubricatable
Mounted Unit DutyNormal-DutySeal TypeContact Seals
Base Height 15/32 inBearing DesignNon-Expansion
Bolt Hole Spacing Range [Min]Bolt Hole Spacing Range [Max]
Bolt Holes2Dynamic Capacity
Housing Construction1 PieceHousing Length
Adapter AssemblyAxial Load [Max]
Axial LoadBearing InsertG1100KRRB
BoltBolt Hole Length 13/16 in
Bolt Hole SizeBolt Hole Spacing - Width [Min]
Bolt Hole Spacing - WidthBolt Hole Width 7/16 in
Bolt Size3/8 inCenter of Bearing to Back of Inner Ring
Center of Bearing to End of CoverCenter of Bearing to Front of Inner Ring
Collar ExtensionCollar No.S1100K
Collar O.D.1 1/2 inColor
Dynamic Load Rating3450 lbfHousing Height2 3/4 in
Housing No.Housing Radial Load
Housing WidthInsert TypeSteel Insert
Length Through Bore1 3/8 inLock Nut
Lock WasherLub Fitting Type
Misalignment RangeOuter Ring Size205
Overall Width1 49/64 inPedestal
Pre LubricantRadial Internal Clearance Specification
RPM [Min]RPM [Max]
RPMSAF Series
SeriesRAK SeriesShaft Diameter - Large End
Shaft Diameter - Small EndSize Code
Special FeaturesStabilizing Ring
Static Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Total Float
Triple SealUSDA/FDA

Product Information
Description
Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
Applications
  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®