Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: RF32PP
Item#: 2638427
Manufacturer: Ina USA Corp.
Weight: 1.125 lbs.
Product Name: RF Series Yoke Type Track Roller
Description: Yoke Roller; Needle Bearing Type; 5/8 in ID x 2 in OD x 1 1/4 in Overall Width; Straight Roller; Sealed
Notes: Obsolete - Contact Service Center
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 2 - 3 Weeks
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchI.D. 5/8 in
Roller Dia.2 inRoller TypeStraight
EnclosureSealedBearing TypeNeedle Bearing
Overall Width1 1/4 inRoller Width1 1/4 in
Dynamic Load RatingDynamic Thrust Load Rating
End TypeGroove Diameter [Min]
Groove Diameter [Max]Groove Diameter
MaterialSteelBoss Dia. [Min]
Clamping Dia. [Min]Clamping Dia.
Crown RadiusDynamic Capacity10300 lbf
Endplate Dia.Flange O.D. [Max]
Flange O.D.Flange Thickness
Groove Width [Min]Groove Width [Max]
Groove WidthInside Diameter Tolerance [Min]0.6246 in
Inside Diameter Tolerance [Max]0.6252 inInside Diameter Tolerance
Limiting Speed2300 rpmLube Hole Diameter
Overall Width Tolerance [Min]1.24 inOverall Width Tolerance [Max]1.255 in
Roller Width ToleranceShaft Diameter - Light Fit [Min]
Shaft Diameter - Light Fit [Max]Shaft Diameter - Press Fit [Min]
Shaft Diameter - Press Fit [Max]Shaft Diameter - Slip Fit [Min]
Shaft Diameter - Slip Fit [Max]Static Capacity16600 lbf
Thrust Load Rating [Max]Track Capacity (40 HRC)
Track Dynamic CapacityTrack Static Capacity
Working Load  



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®