Manual valve control for single-acting or double-acting cylinders. Motor control on shroud.
Applications
Ideal choice for most applications
Features
Powerful 1.7 hp universal electric motor provides high power-to-weight ratio and excellent low voltage operating characteristics
LCD readout provides a number of diagnostic and readout capabilities never before offered on a portable electric pump
Z-Class high efficiency pump design offers higher oil flow and bypass pressure, cooler running and requires 18% less current draw than comparable pumps
High strength, molded composite shroud protects motor and electronics, while providing an ergonomic, nonconductive handle for easy transport
Low voltage pendant with 10' cord provides additional safety for the operator
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.