Product Detail Welcome Guest

Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: WCF-32-32
Item#: 2790510
Manufacturer: Hydro-Craft
Weight: 2 lbs.
Product Name: SAE Adaptor
Description: Weld Coupling Female S.A.E. to Female NPT; 2" S.A.E. to 2" NPT
Shopping
Price: $55.50
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
No. of Ends2End TypesJIC 37° & NPT
Fitting TypeWeldFitting DescriptionWeld Coupling (SAE)
End Size2 JIC(f)
2 NPT(f)
Fitting AngleStraight
MaterialCarbon SteelSAE Reference No.N/A
Across Wrench FlatsBore Dia. [Min]
Bore Dia. [Max]Bore Dia.
BSPP ThreadBSPT Thread
CodeDia. [Min]
Dia. [Max]Dia.3 in
Female Pipe Size A1Flange Size [Min]
Flange Size [Max]Flange Size
Hex SizeI.D.
Inverted Male ThreadKomatsu Size
NPTF ThreadOverall Length [Min]
Overall Length [Max]Overall Length2.41 in
Port (Numeric)Replacement O-Ring
Thread AThread B
Tube Outside DiameterType
ApplicationBSPP Size
BSPT SizeFemale Pipe Size2 in
JIS SizeMale Pipe Size
Male Tube O.D.Pipe Size [Min]
Pipe Size [Max]Pipe Size
PlatingPort Size
Temperature Range [Min]Temperature Range [Max]
Tube O.D.2 inTube O.D. 1
Tube O.D. 2Tube O.D. 3

Product Information
Description
SAE weld boss flanges and weld couplings are precision manufactured from 12L14 leadloy steel. They save time and labor when mounting SAE components. Used as a downline coupling, they eliminate the need for expensive straight-thread downlines. Simply attach the SAE component to the topside, and thread an inexpensive pipe nipple to the NPT side in the reservoir.



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®