Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#:
Catalog Order Number: MA100762555
Mfr#: 22222EK/C3
Manufacturer: SKF USA
Weight: 15.395 lbs.
Product Name: Explorer Spherical Roller Bearing
Description: 22200 Series; 110 mm ID x 200 mm OD x 53 mm Wide; Tapered Bore; Steel Cage; C3 Clearance; Replaces #22222CCK/W33
Shopping
Price: $603.29
Inventory: In stock
Request catalog Catalog Page:
catalog page 381 381
Order Qty:
Add
Find Similar Part i


Specifications
Bore TypeTapered BoreI.D.110 mm
O.D. [Min]O.D. [Max]
O.D.200 mmWidth [Min]
Width [Max]Width53 mm
Bearing TypeRadial BearingEnclosureUnsealed
Radial Internal Clearance SpecificationGreater Than Normal ClearanceCage MaterialSteel
Ring ModificationLubrication Groove & 3 Holes in Outer Ring is StandardShaft Shoulder Diameter [Min]
Static Load Rating [Max]143878 lbfDynamic Load Rating125890 lbf
Limiting Speed4300 rpmLimiting Speed - Grease
Limiting Speed - OilAdapter Assembly
Axial Load [Max]Axial Load
Cage DesignCentrifugal Force Constant
Fillet RadiusGroove Width [Min]
Groove Width [Max]Groove Width
Housing Fillet Radius [Max]Housing Fillet Radius
Housing No.Housing Shoulder Diameter [Min]
Housing Shoulder Diameter [Max]Housing Shoulder Diameter
Inner Ring WidthInside Diameter Tolerance [Min]
Inside Diameter Tolerance [Max]Inside Diameter Tolerance
Internal DesignO.D. Tolerance
Outer Ring WidthRadial Internal ClearanceC3
Radius Center HeightReference Speed2800 rpm
Series22200 SeriesShaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder Inner Diameter
Shaft Shoulder O.D. [Min]Shaft Shoulder O.D. [Max]
Shaft Shoulder O.D.Special Features
Split Seal No.ToleranceStandard

Product Information
Applications
  • Fans
  • Paper-making machines
  • Gearboxes
  • Crushers
  • Vibrating screens
  • Features
  • Self aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures
  • Compliances
  • In accordance with ISO 15-1981


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®