Part#: Part#: 25003-6549
Item#: 101077009
Manufacturer: Garlock
Weight: 0.81 lbs.
Product Name: Model 23 Single Lip Split Seal
Description: Model 23 Single Lip Split Seal; Internal Single Lip w/Spring; Mill-Right® N; 11 3/8" x 12 3/8" x 1/2"
Shopping
Price: $310.99
Inventory: Available
Lead Time:  Lead Time Info 3 - 4 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Inch/MetricInchShaft Dia. [Min]
Shaft Dia. [Max]Shaft Dia.11 3/8 in
Housing Bore Dia.12 3/8 inWidth [Min]
Width [Max]Width 1/2 in
ConstructionModel 23 Lip MaterialMill-Right® N
Lip StyleInternalLip TypeSingle Lip w/Spring
Case ConstructionMolded RubberMaterial
Seal DesignSplit SealSpring MaterialStainless Steel Finger
Pressure [Min]Pressure [Max]N/A
PressureTemperature Range [Min]-40 °F
Temperature Range [Max]200 °FMisalignment & Runout (In. @ Feet Per Minute).005@2000
0.010@1000
Surface Speed [Min]Surface Speed [Max]2000 ft/min
Surface SpeedMaximum Shaft RPM [Max]
Seal ApplicationGeneral PurposeCover/Compensation Ring/Plate RequiredYes



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®