Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: TMFT36
Item#: 101170633
Manufacturer: SKF USA
Weight: 9.546 lbs.
Product Name: Fitting Tool Kit
Description: Fitting Tool Kit; For 10 mm - 55 mm Bore Diameters
Shopping
Price: $1199.75
Inventory: In stock
Request catalog Catalog Page:
catalog page 29 29
Order Qty:
Add
Find Similar Part i

Large dimensional lumber capacity: 2" x 12" @ 90° and 2" x 8" @ 45°

Specifications
IncludedDead-blow Hammer
Rings
Sleeve
Head Wt.2.2 lb

Product Information
Description
Poor fitting, usually using brute force, accounts for 16% of premature bearing failures. The SKF bearing fitting tool kit TMFT 36 is designed for quick and precise mounting of bearings while minimizing the risk of bearing damage. The right combination of impact ring and sleeve allows effective transmission of mounting force to the bearing ring with the interference fit, minimizing the risk of damaging the bearing's raceways or rolling elements. In addition to mounting bearings, the TMFT 36 is also suitable for mounting other components, such as bushings, seals and pulleys.
Features
  • 36 impact rings in different sizes facilitate mounting of more than 400 different bearings
  • Facilitates correct mounting on shaft, housing and blind applications
  • Impact ring diameter perfectly fits inner and outer diameter of bearing
  • Small diameter of impact area on top of sleeve allows effective transmission and distribution of mounting force
  • Impact rings and sleeves are made of high impact-resistant material for longevity
  • Click connection between impact ring and sleeve provides stability and durability
  • Impact rings are suitable for use under a press
  • Impact rings are marked for clear visual identification of ring's size and easy selection
  • Even surfaces of impact sleeve's body provide excellent grip
  • Nylon double-side head of dead-blow hammer helps to prevent damaging components
  • Rubber handgrip of dead-blow hammer provides excellent grip
  • Includes
  • 36 impact rings
  • Three impact sleeves
  • One dead-blow hammer (packed in a lightweight carrying case)


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®