Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 06DU08
Item#: 101966293
Manufacturer: Garlock Bearings LLC
Weight: 0.008 lbs.
Product Name: DU® Self-Lubricating Bearing
Description: Bushing; 3/8" I.D.; 0.4684" to 0.4691" Housing Bore; 1/2" Length; DU® Self-Lubricating
Shopping
Price: $2.08
Inventory: In stock
Request catalog Catalog Page:
catalog page 396 396
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInchBore TypeRound Bore
Has FlangeNoI.D. 3/8 in
O.D. [Min]0.4684 inO.D. [Max]0.4691 in
O.D.Length [Min]
Length [Max]Length 1/2 in
MaterialPTFE Based Metal PolymerFlange O.D. [Max]
Flange O.D.Flange O.D. Tolerance
Flange ThicknessFlange Thickness Tolerance
Groove TypeNo GrooveHousing Bore Tolerance
Temperature Range [Min]-328 °FTemperature Range [Max]536 °F
P Value [Max]20000 psiV Value [Max]1000 sfpm
PV Value [Max]50000I.D. Tolerance
O.D. ToleranceLength Tolerance
Actual I.D. [Min]Actual I.D. [Max]
Actual I.D.Actual O.D. [Min]
Actual O.D. [Max]Actual O.D.
ComplianceConcentricity [Max]
Press Fit [Min]Press Fit [Max]
Shaft Dia. [Min]Shaft Dia. [Max]
Shaft Dia.Shaft Finish
Shaft Hardness - MinimumShaft Material
Tube or Pipe Size  

Product Information
Features
  • Dry bearing material with good wear and friction
  • Performance over a wide range of loads, speeds and temperature conditions
  • DU® also performs well with lubrication
  • Available from stock in a wide range of standard sizes
  • Also available in RoHS compliant materials
  • Available in other materials upon request


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®