Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
497,849 Items
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
Part#: Part#: OCH46120V
Item#: 103282756
Manufacturer: TPI Corp.
Weight: 9 lbs.
Product Name: Outdoor / Indoor Rated Quartz Infrared Heater
Description: Outdoor / Indoor Rated Quartz Infrared Heater; Mounted Overhead; 120 V; Single Phase; 5,120 Btu; 12.5 A; 1.5 kW; Powder Coated Steel Housing; 5.4" Width; 44.4" Length; 6.5" Height
Notes: Obsolete - Possible Sub: Part # CH46C
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeElectric InfraredHeater StyleMounted Overhead
Volts [Min]Volts [Max]
Volts120 VBTUs5120 Btu
PhaseSingle PhasekW [Max]
kW1 1/2 kWAmps [Min]
Amps [Max]Amps12 1/2 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width5.4 in
Length [Min]Length [Max]
Length44.4 inNo. of Lamps
Height [Min]Height [Max]
Height6 1/2 inControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorBrownCordYes
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
TypeVoltage Rating
Wall Box ModelWorking Capacity
WattsHousing MaterialPowder Coated Steel
Mounting Clearance Requirement from CeilingMounting Clearance Requirement from Face of Heater to Combustible
Mounting Clearance Requirement from Vertical SurfaceRecommended Mounting Heights- Indoor
Recommended Mounting Heights- OutdoorTemperature Rise
Control VoltageDimension-M
Duct HeightElement Rack
Duct WidthDimension-OH

Product Information
Applications
  • Indoor and outdoor spot heating
  • Features
  • 60° symmetrical heat pattern
  • Frosted quartz tube heating
  • Coilzak bright aluminum reflector and end caps
  • Compliances
  • UL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®