Part#: Part#: OCH57240V
Item#: 103325990
Manufacturer: TPI Corp.
Weight: 11 lbs.
Product Name: Outdoor / Indoor Rated Quartz Infrared Heater
Description: Outdoor / Indoor Rated Quartz Infrared Heater; Mounted Overhead; 240 V; Single Phase; 10,239 Btu; 12.5 A; 3 kW; Powder Coated Steel Housing Material; 5.4" Width; 55.4" Length; 6.5" Height
Notes: Obsolete - Possible Sub: Part # CH57C
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info Contact Service Center
Order Qty:
Add
Find Similar Part i


Specifications
Heater TypeElectric InfraredHeater StyleMounted Overhead
Volts [Min]Volts [Max]
Volts240 VBTUs10239 Btu
PhaseSingle PhasekW [Max]
kW3 kWAmps [Min]
Amps [Max]Amps12 1/2 A
Reflector PatternDepth [Max]
DepthWidth [Min]
Width [Max]Width5.4 in
Length [Min]Length [Max]
Length55.4 inNo. of Lamps
Height [Min]Height [Max]
Height6 1/2 inControl Steps
Air MovementAir Throw
Amps RangeAmps Rating
ColorBrownCordYes
Cord LengthCord Type
Grill HeightGrill Width
Manufacturer NameMounting Center
Overall Length [Min]Overall Length [Max]
Overall LengthOverall Width
Portable TypeRecommended Mounting Height
Rough-in DepthRough-in Height
Rough-in WidthTemp Range
Voltage RatingWall Box Model
Working CapacityWatts
Housing MaterialPowder Coated SteelMounting Clearance Requirement from Ceiling
Mounting Clearance Requirement from Face of Heater to CombustibleMounting Clearance Requirement from Vertical Surface
Recommended Mounting Heights- IndoorRecommended Mounting Heights- Outdoor
Temperature RiseControl Voltage
Dimension-MDuct Height
Element RackDuct Width
Dimension-OH  

Product Information
Applications
  • Indoor and outdoor spot heating
  • Features
  • 60° symmetrical heat pattern
  • Frosted quartz tube heating
  • Coilzak bright aluminum reflector and end caps
  • Compliances
  • UL® listed


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®