Product Detail Welcome Guest

  
Click image or drawing for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: 21852-01
Item#: 3043023
Manufacturer: General Bearing
Weight: 0.084 lbs.
Product Name: Unground Radial Series Double Row Ball Bearing
Description: Single Row Radial Bearing; 9/16" ID x 1 1/8" OD x 9/16" Wide; Open; No Snap Ring; Low Precision (Unground)
Shopping
Price: $14.14
Inventory: In stock
Order Qty:
Add
You may also need: Greases, Safety Glasses
Find Similar Part i
Possible Substitution  


Specifications
Inch/MetricInch BoreBore TypeRound Bore
I.D. 9/16 inO.D. [Min]
O.D. [Max]O.D.1 1/8 in
Width [Min]Width [Max]
Width 9/16 inEnclosureOpen
Rows of BallsSingleMaterialSteel
O.D. TypeStraightBearing TypeRadial
PrecisionUngroundRadial Internal Clearance SpecificationNormal Clearance
Ball MaterialSteelCage TypeNone
CapacityStandard CapacityContact Angle
Guide TypeOuter Ring Width 9/16 in
Precision LevelLow Precision (Unground)Preload LevelNone
Seal MaterialNoneSeal TypeUnsealed
Seal WidthDynamic Load Rating900 lbf
Static Load Rating [Max]Ball Dia.
Bearing DesignBore B
Cage MaterialCagelessCollar No.
Collar O.D.Collar Width
Corner Radius [Min]Eccentric Collar Offset
Fillet RadiusFlange O.D. [Max]
Flange O.D.Flange Width [Max]
Flange WidthFlush Ground
Housing Shoulder Diameter [Min]Housing Shoulder Diameter [Max]
Housing Shoulder DiameterIndustry Standard Part #
Inner Ring O.D.Inner Ring Offset
Inner Ring Width 9/16 inInternal Design
Limiting SpeedLimiting Speed - Grease
Limiting Speed - OilLimiting Speed - Sealed
Locking DeviceNo Locking DeviceLube Hole Center
LubricantOil PreservativeMisalignment Range
No. in SetSingle BearingNo. of Balls
O.D. (B)Outer Ring
Outer Ring Inner DiameterOuter Ring Size
Peak Running Torque (mg-mm)Peak Starting Torque (mg-mm)
Pre LubricantPreload Amount
Radial Internal ClearanceNormalRadial Load Rating [Max]
Radial Rigidity (lbf/µm)Reference Speed
Seal O.D.Seal Protection Width
Seating WasherSeries
Set Screw OffsetSet Screw Size
Shaft Shoulder Diameter [Min]Shaft Tolerance
Snap RingNo Snap RingSnap Ring O.D.
Snap Ring OffsetSnap Ring Thickness
Special FeaturesStamping
Static Thrust Load Rating [Max]Temperature Range [Min]
Temperature Range [Max]Use With

Product Information
Applications
  • Recommended where the load capacity of a single row of ball bearings is insufficient, and because of space restrictions a larger, single row bearing cannot be used
  • Heavy-duty workloads
  • Features
  • Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
  • Full complement of hardened steel balls
  • Bearings are zinc-plated for protection against corrosion
  • Two rows of ball bearings provide stability


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®