Recommended where the load capacity of a single row of ball bearings is insufficient, and because of space restrictions a larger, single row bearing cannot be used
Heavy-duty workloads
Features
Inner and outer rings are machined from selected carbon steel, then carefully hardened for long life and maximum shock resistance
Full complement of hardened steel balls
Bearings are zinc-plated for protection against corrosion
Two rows of ball bearings provide stability
APPLIED.com
Session Ending Soon
Your session is about to expire. Please click Continue Shopping to remain logged in.
For your security, your login session expires after 60 minutes of inactivity.