Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: HFL6G
Item#: 3251519
Manufacturer: Heim Bearings
Weight: 0.16 lbs.
Product Name: UNIBAL Precision Series
Description: Female Rod End; 3/8" Bore, 3/8-24 Left Hand Thread; Precision Grade; Regreasable
Shopping
Price: $29.33
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
Bore Size [Min]Bore Size [Max]
Bore Size 3/8 inRight / Left HandLeft Hand
Lube Fittingw/ Lube FittingGradePrecision
LubricationRelubricatableThread Size3/8
Ball MaterialCase Hardened Steel Plated for Corrosion ResistanceBearing TypePlain Bearing
Housing MaterialLow Carbon Steel Plated for Corrosion ResistanceInsert MaterialOil Impregnated Bronze
Race MaterialThread PitchN/A
Thread TypeUNFThreads per Inch24
Across Wrench Flats 9/16 inAlinabal Part #
Ball Dia.0.713 inBall Flat Dia.0.508 in
Base Dia. 11/16 inBore Size Tolerance
Center Line to Base Dimension [Min]Center Line to Base Dimension [Max]
Center Line to Base Dimension1 5/8 inCenter Line to Base Dimension Tolerance
Dynamic Load RatingHead Diameter1 in
Housing Width0.406 inHousing Width Tolerance
Length Through Bore 1/2 inLength Through Bore Tolerance
LinerMisalignment [Min]
Misalignment [Max]Misalignment
Misalignment Range±6°Outer Race Material
Static Load Rating [Max]4300 lbfThread Length [Min]
Thread Length0.937 inThread Length Tolerance



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®