Product Detail Welcome Guest

Heim Bearings

Printer Friendly Version of Page

Item Details
Part#: Part#: LS4
Item#: 3253911
Manufacturer: Heim Bearings
Weight: 0.04 lbs.
Product Name: LS Series Four-Piece Special Purpose Precision Spherical Bearing
Description: 1/4" ID x 3/4" OD x 3/8" Inner Ring Width; 0.281" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $23.42
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 1/4 inO.D. [Min]
O.D. [Max]O.D. 3/4 in
Inner Ring Width 3/8 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width0.281 in
Ball Material52100 Alloy Steel, Heat TreatedInsert MaterialN/A
Outer Race MaterialCarbon Steel, Protective Coated for Corrosion ResistanceBall Flat Dia.0.346 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.51 inStatic Load Rating [Max]5245 lbf
Thrust Load Rating [Max]Tilting Angle [Max]



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®