* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: LSS8 Item#: 3254224
Manufacturer:
Heim Bearings
Weight:
0.07 lbs.
Product Name:
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Description:
1/2" ID x 1 5/16" OD x 11/16" Inner Ring Width; 17/32" Outer Ring Width; Unsealed Spherical Plain Bearing
Price:
$49.12
Inventory:
Available
Lead Time:
5 - 7 Days
I.D. 1/2 in O.D. [Min] O.D. [Max] O.D. 1 5/16 in Inner Ring Width 11/16 in Enclosure Unsealed Self-Lubricating No Outer Ring Width 17/32 in Ball Material 52100 Alloy Steel, Heat Treated, Chrome Plated Insert Material N/A Outer Race Material 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance Ball Flat Dia. 0.642 in Bore Size [Min] Bore Size [Max] Bore Size Dynamic Load Rating Housing Fillet Radius [Max] Housing Fillet Radius Radial Load Rating [Max] Shaft Fillet Radius [Max] Shaft Fillet Radius Shaft Shoulder O.D. [Min] Shaft Shoulder O.D. [Max] Shaft Shoulder O.D. Spherical Diameter 0.813 in Static Load Rating [Max] 11200 lbf Thrust Load Rating [Max] Tilting Angle [Max]