Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
431,208 Items
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
Product Detail Welcome Guest

Heim Bearings
Click image for larger view

Printer Friendly Version of Page

Item Details
Part#: Part#: LSS10
Item#: 3254265
Manufacturer: Heim Bearings
Weight: 0.12 lbs.
Product Name: LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Description: 5/8" ID x 1 9/16" OD x 7/8" Inner Ring Width; 11/16" Outer Ring Width; Unsealed Spherical Plain Bearing
Shopping
Price: $166.17
Inventory: Available
Lead Time:  Lead Time Info 5 - 7 Days
Order Qty:
Add
Find Similar Part i
Possible Substitution  


Specifications
I.D. 5/8 inO.D. [Min]
O.D. [Max]O.D.1 9/16 in
Inner Ring Width 7/8 inEnclosureUnsealed
Self-LubricatingNoOuter Ring Width 11/16 in
Ball Material52100 Alloy Steel, Heat Treated, Chrome PlatedInsert MaterialN/A
Outer Race Material4130 or 4340 Steel, Heat Treated, Plated for Corrosion ResistanceBall Flat Dia.0.739 in
Bore Size [Min]Bore Size [Max]
Bore SizeDynamic Load Rating
Housing Fillet Radius [Max]Housing Fillet Radius
Radial Load Rating [Max]Shaft Fillet Radius [Max]
Shaft Fillet RadiusShaft Shoulder O.D. [Min]
Shaft Shoulder O.D. [Max]Shaft Shoulder O.D.
Spherical Diameter0.968 inStatic Load Rating [Max]17700 lbf
Thrust Load Rating [Max]Tilting Angle [Max]



Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®