* Established Account Required --Select Link-- My Dashboard My Account* Change Account* Technical Calculators * Technical Info * What's New Glossary * Request Catalog MaintenancePRO Tips & Troubleshooting Login
--Select Category-- Bearings & Seals General Industrial Products Hand, Power & Analytical Tools Hydraulic Products Industrial Chemicals & Coatings Industrial Hose, Valves & Process Equipment Janitorial Products Lubrication Products & Equipment Pneumatic Products Power Transmission Safety Products
Cart Total: $0.00 Line Items: 0
Product Detail
Welcome Guest
Part#:
Part#: LSS12 Item#: 3254281
Manufacturer:
Heim Bearings
Weight:
0.21 lbs.
Product Name:
LSS Series Four-Piece Precision Special Purpose Spherical Bearing
Description:
3/4" ID x 2 1/4" OD x 1 1/4" Inner Ring Width; 15/16" Outer Ring Width; Unsealed Spherical Plain Bearing
Price:
$74.20
Inventory:
In stock
I.D. 3/4 in O.D. [Min] O.D. [Max] O.D. 2 1/4 in Inner Ring Width 1 1/4 in Enclosure Unsealed Self-Lubricating No Outer Ring Width 15/16 in Ball Material 52100 Alloy Steel, Heat Treated, Chrome Plated Insert Material N/A Outer Race Material 4130 or 4340 Steel, Heat Treated, Plated for Corrosion Resistance Ball Flat Dia. 0.92 in Bore Size [Min] Bore Size [Max] Bore Size Dynamic Load Rating Housing Fillet Radius [Max] Housing Fillet Radius Radial Load Rating [Max] Shaft Fillet Radius [Max] Shaft Fillet Radius Shaft Shoulder O.D. [Min] Shaft Shoulder O.D. [Max] Shaft Shoulder O.D. Spherical Diameter 1.187 in Static Load Rating [Max] 25750 lbf Thrust Load Rating [Max] Tilting Angle [Max]