Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
505,939 Items
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
Part#: Part#: 61H120G4
Item#: 102003127
Manufacturer: Ingersoll-Rand Co.
Weight: 5.25 lbs.
Product Name: Straight Large Industrial Grinders
Description: Straight Large Industrial Grinder; 37.0 ft3/min; 12000 rpm; 3/8" (NPT); 1 1/4 hp [Max]
Shopping
Price:
Inventory: Available
Lead Time:  Lead Time Info 1 - 2 Weeks
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]37 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCollet Size 1/4 in
Control TypeLever ThrottleCycle Rate [Min]
Cycle Rate [Max]Cycle Rate
Extended LengthExtension Length
Free Speed [Min]Free Speed [Max]
Free Speed12000 rpmHandle TypeBody Grip
Hose Size [Min]Hose Size 1/2 in
HP [Min]HP [Max]1 1/4 hp
HPInlet Size3/8 in NPT
Length [Min]Length [Max]
Length15 1/2 inManufacturer Name
Noise LevelPad Dimension
Pressure [Min]Pressure [Max]
Pressure90 psiSpindle Thread
StyleTypeStraight Grinder
VibrationWeight4 lb
Wheel Dia.  

Product Information
Features
  • Solid steel motor and arbor housing provide maximum durability
  • Powerful 1 1/3 hp motor produces high, efficient performance
  • Patented stainless steel motor controller is maintenance- and adjustment free
  • Heavy-duty, double-row ball bearings ensure long life and smooth operation
  • Exclusive grit-rejection system keeps motor and bearings clean for extended life
  • Built-in mist lubricator automatically oils motor when throttle is activated


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2016 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®