Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card | Supplier Diversity | Premium Brands

* Established Account Required
 Quick Links
 Search Categories
415,325 Items
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
Product Detail Welcome Guest

Printer Friendly Version of Page

Item Details
Part#: Part#: 77A60P107
Item#: 3283455
Manufacturer: Ingersoll-Rand Co.
Weight: 12.6 lbs.
Product Name: Depressed Center Angle Grinder
Description: Depressed Center Angle Grinder; 6000 rpm; 3/8" (NPT) Inlet; 1 1/2 hp [Max]; 7" Wheel Diameter
Shopping
Price: $1165.82
Inventory: Available
Lead Time:  Lead Time Info 3 - 5 Days
Order Qty:
Add
Find Similar Part i


Specifications
Air Consumption [Min]Air Consumption [Max]39 ft3/min
Air ConsumptionAir Consumption [AVERAGE]
Air Consumption @ LoadCenter to Side Distance1 5/16 in
Control TypeOn/Off - VariableExtended Length
Extension LengthFree Speed [Min]
Free Speed [Max]Free Speed6000 rpm
Guard TypeHandle TypeBody Grip/Side Rod
Height [Min]Height [Max]
Height3 7/8 inHose Size [Min]
Hose Size 1/2 inHousing Material
HP [Min]HP [Max]1 1/2 hp
HPInlet Size3/8 in NPT
Length [Min]Length [Max]
Length17 9/16 inManufacturer Name
Noise LevelPressure [Min]
Pressure [Max]Pressure90 psi
Spindle Thread5/8-11Style
TypeAngle GrinderVibration
Weight9 lbWheel Dia.7 in

Product Information
Features
  • Powerful 1 1/2 hp motor produces high, efficient performance
  • Patented stainless steel motor controller with industry's only lifetime guarantee
  • Self-locking throttle lever prevents accidental operation
  • Integral steel guard provides extra strength for added operator protection
  • Low-profile angle head improves close-quarter applications
  • Built-in mist lubricator automatically oils motor when tool is started


  • Store Locator | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Return Policy
    Copyright © 1999-2013 Applied Industrial Technologies. All Rights Reserved.
    This site is optimized for 5.0 browsers and above. Get Acrobat® Reader®